missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Cylinder with Polyethylene Stopper

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper is an excellent device for measuring and mixing liquids in a laboratory.

Brand:  Pyrex 3211/08MP

44.42 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11363604

  • £65.40 / Pack of 2
Estimated Shipment: 27-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper is an excellent device for measuring and mixing liquids in a laboratory.

  • Borosilicate glass cylinder: white enamel graduations for optimal visibility
  • Hexagonal base: enhances stability
  • Interchangeable: polyethylene stopper
  • Class B
  • Complies with: ISO 4788
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
±1 mL
BS 604, DIN 12680, ISO 4788
50 mL
Polyethylene Stopper
19/26
1 mL
White
Graduated Cylinder
Borosilicate Glass
B
226 mm
White enamel
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.