missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Glass Cylinder with Polyethylene Stopper
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper is an excellent device for measuring and mixing liquids in a laboratory.
£61.80 - £850.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | White |
Shape | Round |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11373604
|
Pyrex
3211/10MP |
100 mL | 1 mL |
£63.67
Pack of 2 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
11363604
|
Pyrex
3211/08MP |
50 mL | 1 mL |
£61.80
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
15567700
|
Pyrex
3211/04MP |
10 mL | 0.2 mL |
£247.00
Pack of 10 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
15577700
|
Pyrex
3211/06MP |
25 mL | 0.5 mL |
£393.00
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
15587700
|
Pyrex
3211/12MP |
250 mL | 2 mL |
£499.00
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
15597700
|
Pyrex
3211/14MP |
500 mL | 5 mL |
£620.00
Pack of 10 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
15507710
|
Pyrex
3211/16MP |
1000 mL | 10 mL |
£850.00
Pack of 10 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
15517710
|
Pyrex
3211/18MP |
2000 mL | 20 mL |
£733.00
Pack of 5 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Hexagonal base: enhances stability
- Interchangeable: polyethylene stopper
- Class B
- Complies with: ISO 4788
Specifications
Hexagonal | |
Round | |
Borosilicate Glass | |
Polyethylene Stopper | |
Polyethylene |
White | |
Graduated Cylinder | |
Class B | |
White enamel |