Learn More
Pyrex™ Glass Cylinder with Polyethylene Stopper
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper is an excellent device for measuring and mixing liquids in a laboratory.
Brand: Pyrex 3211/12MP
447.19 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Hexagonal base: enhances stability
- Interchangeable: polyethylene stopper
- Class B
- Complies with: ISO 4788
Specifications
Hexagonal | |
Round | |
±2 mL | |
DIN 12680, ISO 4788, BS 604 | |
250 mL | |
Polyethylene Stopper | |
29/32 | |
2 mL |
White | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
367 mm | |
White enamel | |
Polyethylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.