missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Cylinders in Squat Format

Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Squat Form are ideal for use in fume hoods and restricted spaces. Borosilicate glass gives superior chemical resistance.

Brand:  Pyrex 3285-100

91.77 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.47000kg

 View more versions of this product

Product Code. 12602042

  • £198.14 / Pack of 2
Estimated Shipment: 23-10-2024
to see stock.
Add to basket

Description

Description

  • Hexagonal base and squat form delivers stability
  • Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
  • Heavily beaded rim and spout allow clean and easy dispensing
  • Class B
  • Complies with ISO 4788
Specifications

Specifications

Round
Graduated Cylinder
±1 mL
BS 604, DIN 12680, ISO 4788
100 mL
168 mm
2 mL
Blue
Hexagonal
Borosilicate Glass
Class B
Confined Spaces
Blue enamel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers