missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Glass Cylinder with White Gradations
Manufactured to Class B tolerances. The Pyrex Glass Cylinders with White Graduations has a robust hexagonal foot.
Brand: Pyrex 3200/02MP
139.09 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 4788
- Manufactured to Class B tolerances
- Robust hexagonal foot
- White enamel graduations which remain visible when using dark colored solutions
- Manufactured from chemically resistant borosilicate glass

Specifications
Hexagonal | |
Round | |
±0.1 mL | |
BS 604, DIN 12680, ISO 4788 | |
5 mL | |
White enamel |
White | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
115 mm | |
0.1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Glass Cylinder with White Gradations > Capacity: 5mL; Graduations: 0.1mL
Spot an opportunity for improvement?Share a Content Correction