Learn More
Pyrex™ Glass Graduated Cylinder, Class A
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinder, Class A is scaled with white enamel graduations for high visibility against liquids of any color. Constructed with a hexagonal base, the sturdy cylinders are available in a wide range of capacities.
Brand: Pyrex 3201/18
125.93 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Cylinders, Class A are scaled with white enamel graduations for high visibility against liquids of any color. Constructed with a hexagonal base, the sturdy cylinders are available in a wide range of capacities.
- Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
- Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H"
- Batch certification: inscribed with individual serial number for traceability to national standards
- Complies: ISO 4788
Specifications
Hexagonal | |
Round | |
±10 mL | |
BS 604, DIN 12680, ISO 4788 | |
2000 mL | |
White enamel |
White | |
Graduated Cylinder | |
Borosilicate Glass | |
A | |
505 mm | |
20 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.