missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Glass Wool
Strong, soft, pliable glass wool is ideal for general lab and industrial applications. Suitable for filtering.
Brand: Corning™ 34552-01
This item is not returnable.
View return policy
Description
For general lab and industrial applications, this strong, soft, pliable glass wool is suitable for filtering.
This fiber glass is made from fine glass fibers with diameters controlled to approximately 0.008mm. This makes the glass pliable and easy to use. Manufactured from No. 9989 glass, this fiber glass contains minimal heavy metals and is suitable for use as a filtering medium. It is supplied in the form of roving approximately 2 inches in diameter by 22 ft. long and packaged in 0.23 kg (1⁄2 lb.) bags. This product is only sold in a case qty of 2.72 kg (6 lbs.).Order Info
Supplied in the form of roving approximately 2 in. diameter (5cm) and 22 ft. long (6.7m); wrapped in 1/2 lb. (226g) bags
Specifications
Each | |
For general laboratory and industrial use, suitable for filtering | |
0.008 mm |
Glass Wool | |
Soda-Lime Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ PYREX™ Glass Wool > Fiber dia.: 0.008 mm
Spot an opportunity for improvement?Share a Content Correction