Learn More
Corning™ PYREX™ Heavy-Duty Griffin Beakers
For use under harsh conditions such as mechanized washing
Brand: Corning™ 1003-600
87.10 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes
Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes.
Heavy duty beakers specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot.
Compliance
Designed to ASTM™ E 960 requirements.

Specifications
20.28 oz. | |
9.6 cm | |
Borosilicate Glass | |
50 to 500 mL | |
12.4 cm | |
Extra Large Marking | |
Beaker | |
Yes | |
Dual Graduated Metric Scale |
3.77 in. | |
600 mL | |
Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings | |
4.88 in. | |
50 mL | |
6 Pk. | |
Reusable | |
ASTM E960 | |
Griffin |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.