Learn More
Pyrex™ Labware Class AS Borosilicate Glass Burette
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Burette includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in white enamel provide increased visibility with dark solutions.
Brand: Pyrex 3295/14AS
41.20 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 33
Additional Details : Weight : 0.12780kg
Description
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Burette includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in white enamel provide increased visibility with dark solutions.
- Complies with ISO 385
- Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
- Each burette has a +30s waiting time before final reading can be taken
- Graduations in white enamel for increased visibility with dark solutions
- Grease free interchangeable PTFE key with 1.5mm bore
Specifications
25 mL | |
Borosilicate Glass | |
Interchangeable PTFE Stopcock Key with 1.5 mm Bore | |
PTFE | |
Buret | |
ISO 385 |
620 mm | |
0.1 mL | |
White | |
±0.05 mL | |
Class AS |