Learn More
Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified
Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on the scale. Includes 1.5mm bore PTFE key which requires no lubrication.
Brand: Pyrex 3295/22ASWC
82.37 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.16200kg
Description
Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on the scale. Includes 1.5mm bore PTFE key which requires no lubrication.
- Complies with ISO 385
- Individually tested and supplied with certificate showing exact volume dispensed at three points on the scale
- Individual serial number and certificate provides complete traceability to National Standards
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from precision-bore borosilicate glass tubing for high accuracy
- 1.5mm bore PTFE key which requires no lubrication
- White enamel graduations
Specifications
10 mL | |
Borosilicate Glass | |
PTFE Stopcock Key | |
PTFE | |
Buret | |
ISO 385 |
820 mm | |
0.02 mL | |
White | |
±0.02 mL | |
Class AS |