missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Labware Class AS Borosilicate Glass Buret Works Certified

Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Buret Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on t

Brand:  Pyrex 3295/26ASWC

78.10 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 12483471

  • £145.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Buret Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on t

  • Complies with ISO 385
  • Individually tested and supplied with certificate showing exact volume dispensed at three points on the scale
  • Individual serial number and certificate provides complete traceability to National Standards
  • Each burette has a +30s waiting time before final reading can be taken
  • Manufactured from precision-bore borosilicate glass tubing for high accuracy
  • 1.5mm bore PTFE key which requires no lubrication
  • White enamel graduations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mL
Borosilicate Glass
PTFE Stopcock Key
PTFE
Buret
ISO 385
820 mm
0.1 mL
White
±0.05 mL
Class AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Labware Class AS Borosilicate Glass Buret Works Certified > Capacity: 50 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.