missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified

Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on the scale. Includes 1.5mm bore PTFE key which requires no lubrication.

Brand:  Pyrex 3295/28ASWC

 View more versions of this product

Product Code. 12493471

  • £93.95 / Each
Estimated Shipment: 01-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on the scale. Includes 1.5mm bore PTFE key which requires no lubrication.

  • Complies with ISO 385
  • Individually tested and supplied with certificate showing exact volume dispensed at three points on the scale
  • Individual serial number and certificate provides complete traceability to National Standards
  • Each burette has a +30s waiting time before final reading can be taken
  • Manufactured from precision-bore borosilicate glass tubing for high accuracy
  • 1.5mm bore PTFE key which requires no lubrication
  • White enamel graduations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
Borosilicate Glass
PTFE Stopcock Key
PTFE
Buret
ISO 385
870 mm
0.2 mL
White
±0.1 mL
Class AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers