missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key features a vertical white stripe and central blue ribbon to facilitate accurate reading of the meniscus. Funnel top makes filling easier and safer. Includes interchangeable 2mm bore glass key.
Brand: Pyrex 492145
42.25 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistant borosilicate glass
- With interchangeable 2mm bore glass key
Specifications
10 mL | |
Borosilicate Glass | |
Interchangeable 2 mm Bore Glass Key | |
Glass | |
Schellbach Buret | |
ISO 385 |
620 mm | |
0.05 mL | |
Blue | |
±0.03 mL | |
Class AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction