missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key

Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key features a vertical white stripe and central blue ribbon to facilitate accurate reading of the meniscus. Funnel top makes filling easier and safer. Includes interchangeable 2mm bore glass key.

Brand:  Pyrex 492147

42.25 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12164242

  • £53.82 / Each
Estimated Shipment: 20-11-2024
to see stock.
Add to basket

Description

Description

  • Complies with ISO 385
  • Graduations and inscriptions in blue enamel
  • Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
  • With funnel top to make filling easier and safer
  • Each burette has a +30s waiting time before final reading can be taken
  • Manufactured from chemically resistant borosilicate glass
  • With interchangeable 2mm bore glass key
Specifications

Specifications

25 mL
Borosilicate Glass
Interchangeable 2 mm Bore Glass Key
Glass
Schellbach Buret
ISO 385
820 mm
0.05 mL
Blue
±0.03 mL
Class AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers