missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key includes white enamel graduations for good visibility with dark colored solutions.
Brand: Pyrex 3295/08
36.16 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- Fitted with interchangeable PTFE keys for grease-free performance, with 1.5mm bore
- White enamel graduations for good visibility with dark colored solutions
- Manufactured from borosilicate glass for increased chemical resistance
Specifications
100 mL | |
Borosilicate Glass | |
PTFE Key Stopcock | |
PTFE | |
Buret | |
ISO 385 |
870 mm | |
0.02 mL | |
White | |
±0.2 mL | |
Class B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction