Learn More
PYREX™ Pear-Shaped Glass Separating Funnel with PTFE Key
Manufactured from Pyrex™ glass for corrosion-free performance. Pyrex™ Pear-Shaped Glass Separating Funnel with Glass Key complies with ISO 4800 Type 2 Standards. Includes glass stopper and interchangeable PTFE key.
Brand: Pyrex 2180/02M
Code : 01
Additional Details : Weight : 0.13000kg
Description
Manufactured from Pyrex™ glass for corrosion-free performance. Pyrex™ Pear-Shaped Glass Separating Funnel with Glass Key complies with ISO 4800 Type 2 Standards. Includes glass stopper and interchangeable PTFE key.
- Complies with ISO 4800 Type 2
- Manufactured from Pyrex™ glass for corrosion-free performance
- With interchangeable PTFE key
- Supplied with glass stopper
Specifications
50 mL | |
ISO 4800 | |
1.5mm; Glass | |
19/26 |
Borosilicate Glass, Borosilicate Glass | |
1PK | |
Glass | |
Separatory Funnel |