missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Pear-Shaped Glass Separating Funnel with PTFE Key

Manufactured from Pyrex™ glass for corrosion-free performance. Pyrex™ Pear-Shaped Glass Separating Funnel with Glass Key complies with ISO 4800 Type 2 Standards. Includes glass stopper and interchangeable PTFE key.

Brand:  Pyrex 2180/06M

107.71 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.26100kg

 View more versions of this product

Product Code. 11363684

  • £184.00 / Each
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

Manufactured from Pyrex™ glass for corrosion-free performance. Pyrex™ Pear-Shaped Glass Separating Funnel with Glass Key complies with ISO 4800 Type 2 Standards. Includes glass stopper and interchangeable PTFE key.

  • Complies with ISO 4800 Type 2
  • Manufactured from Pyrex™ glass for corrosion-free performance
  • With interchangeable PTFE key
  • Supplied with glass stopper
Specifications

Specifications

250 mL
ISO 4800
2.5mm; Glass
24/29
Borosilicate Glass, Borosilicate Glass
1PK
Glass
Separatory Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers