missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Polypropylene Pouring Rings
13.25 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Thread Size (Metric):
32 mm
45 mm
Description
Ensures drip-free pouring. Insert Pyrex™ Polypropylene Pouring Ring into appropriately sized bottle neck.
- For use with: media lab bottles, Series 1516, 1517, 1518, 1519 1520, 1523 and 1524
- Color: clear
- Autoclave: up to 140deg.C
Specifications
Color | Clear |
Material | Polypropylene |
Quantity | 10/PK. |
Thread Size (Metric) | 45 mm |
For Use With (Equipment) | media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'