missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Short Stem Glass Funnel
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
Brand: Pyrex 2140/02M
145.79 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
- With 60° bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex™ borosilicate glass

Specifications
45mm | |
Borosilicate Glass | |
NF B 35 032 | |
45mm |
8mm | |
78 mm | |
55 to 70mm (Filter paper size) | |
Short stem funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Short Stem Glass Funnel > Height: 78mm
Spot an opportunity for improvement?Share a Content Correction