missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Short Stem Glass Funnel
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
Brand: Pyrex 2140/06M
192.28 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
- With 60° bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex™ borosilicate glass
Specifications
80mm | |
Pyrex Glass, Borosilicate Glass | |
NF B 35 032 | |
82mm |
8mm | |
144 mm | |
90 to 150mm (Filter paper size) | |
Short stem funnel |