missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged

Ideal for use in confined areas such as hoods

Brand:  Corning™ 7078B-10

Code : NEW

Additional Details : Weight : 6.62244kg

 View more versions of this product

Product Code. 10496643

  • £659.12 / Pack of 400
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7078B-50 features negative and reverse graduations.
Specifications

Specifications

Yes
To Deliver
Sterile
0.2 mL
4 mL
Tooled
0.33 oz.
10 mL
Serological Pipet
Yes
Borosilicate Glass
Yes
8.4 in.
Round
Multi-pack
Orange
215 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers