missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged

Ideal for use in confined areas such as hoods

Brand:  Corning™ 7077B-1

 View more versions of this product

Product Code. 10716323

  • £316.44 / Pack of 500
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5 mL, 10 mL, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. ISO color coding is printed directly on the Steri-ViewTM wrapper.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7077B-50 features negative and reverse graduations.

Compliance

Calibrated To Deliver (TD) with blow-out.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
To Deliver
Sterile
0.01 mL
0.5 mL
Tooled
0.03 oz.
1 mL
Serological Pipet
Yes
Borosilicate Glass
Yes
8.4 in.
Round
Individually Wrapped
Yellow
215 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers