missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Square Plastic Feet

For use with glass cylinder.

Brand:  Pyrex 4500/04M

27.90 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.22000kg

 View more versions of this product

Product Code. 11353574

  • £31.99 / Pack of 10
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

  • Made of polyethylene
  • Absorbs impact and reduces breakage
Specifications

Specifications

100 mL
10PK
Square
For 100mL Measuring Cylinder
Round
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers