missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Square Plastic Feet
For use with glass cylinder.
£19.75 - £42.65
Specifications
Material | Polyethylene |
---|---|
Quantity | 10PK |
Shape | Round |
Base Type | Square |
Type | Graduated Cylinder |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11323574
|
Pyrex
4500/00 |
For 10mL Measuring Cylinder |
£19.75
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11333574
|
Pyrex
4500/01 |
For 25mL Measuring Cylinder |
£21.15
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11343574
|
Pyrex
4500/02M |
For 50mL Measuring Cylinder |
£26.70
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11353574
|
Pyrex
4500/04M |
For 100mL Measuring Cylinder |
£31.99
Pack of 10 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
11363574
|
Pyrex
4500/06M |
For 250mL Measuring Cylinder |
£42.65
Pack of 10 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
- Made of polyethylene
- Absorbs impact and reduces breakage
Specifications
Polyethylene | |
Round | |
Graduated Cylinder |
10PK | |
Square |