missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Pear-Shaped Squibb Separatory Funnel with PTFE Product Standard Stopcock and Polyethylene Standard Taper Stopper
With closed-bottom stoppers of linear polyethylene.
Brand: Corning™ 64041L
This item is not returnable.
View return policy
Description
The stopper is made with a closed bottom and is of linear high density polyethylene to conform to stopper dimensions.
For stopper only, see Cat. No. 7624.
Order Info
Stem lengths, 65mm
Specifications
11.9 cm | |
Borosilicate Glass | |
For replacement polyethylene standard taper stoppers and PTFE stopcock assemblies | |
Each | |
Polyethylene | |
Squibb Separatory Funnel |
1 L | |
39.2 cm | |
65 mm | |
4; PTFE | |
27 |