Learn More
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
Brand: Corning™ 5100-2L
60.17 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.
Specifications
White Ceramic Enamel scale graduations; Top style: Heavy duty rim | |
2000 mL | |
400 to 1800 mL | |
14.6 in. | |
Wide Mouth | |
1/Pk. | |
Extra Large White Square Marking | |
Wide | |
198 mm |
7.79 in. | |
Borosilicate Glass | |
100 mL | |
37.2 cm | |
8/Cs. | |
Conical | |
Reusable | |
Non-sterile | |
13 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.