missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes come with either a PE stopper or open with pipette tips.

Brand:  Hellma™ 105-200-15-40

 View more versions of this product

Product Code. 10446719

  • £565.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very chemically resistant
  • Maintains shape, even at high temperatures up to approximately 1000°C
Specifications

Specifications

Ultra-micro Absorption Cell
160 μL
Open with pipette tips
45 mm
Centre height: 15mm
Quartz Suprasil
10 mm
12.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers