missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes come with either a PE stopper or open with pipette tips.
£469.00 - £590.00
Specifications
Type | Ultra-micro Absorption Cell |
---|---|
Material | Quartz Suprasil |
Path Length | 10 mm |
Height (Metric) | 45 mm |
Width (Metric) | 12.5 mm |
Product Code | Brand | Capacity (Metric) | Closure Material | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Material | Description | Price | Quantity & Availability | |||
11786214
|
Hellma™
105-201-15-40 |
100 μL | PE stopper | Centre height: 15mm | N/A | ||||
12687201
|
Hellma™
105-201-85-40 |
100 μL | PE stopper | Centre height: 8.5mm |
£469.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
10446719
|
Hellma™
|
160 μL | Open with pipette tips | Centre height: 15mm |
£565.00
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
10456719
|
Hellma™
105-202-15-40 |
50 μL | PE stopper | Centre height: 15mm |
£469.00
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||
11706224
|
Hellma™
105-202-15-40 |
50 μL | PE stopper | Centre height: 15mm | N/A | ||||
11716224
|
Hellma™
105-202-85-40 |
50 μL | PE stopper | Centre height: 8.5mm | N/A | ||||
10514782
|
Hellma™
105-202-85-40 |
50 μL | PE stopper | Centre height: 8.5mm |
£469.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
Description
- Very chemically resistant
- Maintains shape, even at high temperatures up to approximately 1000°C
Specifications
Ultra-micro Absorption Cell | |
10 mm | |
12.5 mm |
Quartz Suprasil | |
45 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title