missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 hw

Suitable for analytical and technical analyses and featuring medium fast filtering

Brand:  Sartorius Stedim Biotech™ FT-3-303-030

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15690849

  • £7.70 / Pack of 100
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

  • Generally used for analytical and technical purposes.
  • Smooth finish.
  • Sheet format.
  • Refined pulp and linters.
  • Non-sterile, bulk packed.
  • Suitable for clarification, analytical sample preparation, particle analysis.
Specifications

Specifications

65 g/m2
Cotton Linters, Refined Pulp
3 hw
0.14 mm
Disc
20 sec.
100/Pk.
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers