missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quantitative Grade 391 Filter Papers

Used for quantitative and gravimetric analyses, as well as for pressure or vacuum filtration. Sartorius Qualitative Grade 391 Filter Papers are made of 100% cotton linters with an α-cellulose content of >98%.

Brand:  Sartorius FT-4-104-125

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11741385

  • £62.40 / Pack of 100
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

  • Acid-washed to achieve high purity
  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

84 g/m2
Folded
2 to 3 μm
quantitative and gravimetric analyses, pressure or vacuum filtration
100/Pk.
125 mm
Blue
Cotton Linters
180 sec.
391
0.15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers