Learn More
Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone
Circulates coolant through a coil with a very large cooling surface. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone is ideal for use in the upright reflux mode where counter-current cooling is possible. Supplied with detachable plastic connectors for the attachment of rubber hose.
£135.00 - £172.34
Specifications
Material | Borosilicate Glass |
---|---|
Type | Condenser Coil |
For Use With (Application) | Ideal for use in the upright reflux mode where counter-current cooling is possible |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
12060063
|
Quickfit
CX3/05/SC |
320 mm (Overall) 160 mm (Effective) | 34/35 |
£172.34
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
12070063
|
Quickfit
CX3/06/SC |
380 mm (Overall) 207 mm (Effective) | 40/38 |
£135.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
15537780
|
Quickfit
CX3/08/SC |
348 mm (Overall) 155 mm (Effective) | 50/42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Circulates coolant through a coil with a very large cooling surface. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone is ideal for use in the upright reflux mode where counter-current cooling is possible. Supplied with detachable plastic connectors for the attachment of rubber hose.
- Coolant is circulated through a coil having a very large cooling surface
- Ideal for use in the upright reflux mode where counter-current cooling is possible
- Supplied with detachable plastic connectors for the attachment of rubber hose
Specifications
Borosilicate Glass | |
Condenser Coil | |
Ideal for use in the upright reflux mode where counter-current cooling is possible |