missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Multi-coil condenser, large scale
Features double coil design with common water inlet.
Brand: Quickfit C13/55/2
1107.34 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.20000kg
Description
- Suitable for pilot plant work
- Glass side arms accept tubing with an internal diameter of 18mm
Specifications
34/35 | |
Double Coil Condenser | |
660 mm |
Suitable for pilot plant work | |
Borosilicate Glass |