missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Multi-coil condenser, large scale
Features double coil design with common water inlet.
£1015.00 - £1195.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Double Coil Condenser |
For Use With (Application) | Suitable for pilot plant work |
Standard Taper Joint No | 34/35 |
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
15597750
|
Quickfit
C13/55 |
34/35 | 440 mm |
£1015.00
Pack of 2 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
15507760
|
Quickfit
C13/55/2 |
34/35 | 660 mm |
£1195.00
Pack of 2 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
Description
- Suitable for pilot plant work
- Glass side arms accept tubing with an internal diameter of 18mm
Spécification
Borosilicate Glass | |
Double Coil Condenser | |
Suitable for pilot plant work | |
34/35 |