missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Dreschel Bottle

Manufactured from borosilicate glass for corrosion-free performance. Quickfit™ Borosilicate Glass Dreschel Bottles provide an inexpensive method for washing or drying gases. The robust, durable construction guards against accidental breakage.

Brand:  Quickfit MF29/3/125

37.42 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11382055

  • £90.35 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from borosilicate glass for corrosion-free performance. Quickfit™ Borosilicate Glass Dreschel Bottles provide an inexpensive method for washing or drying gases. The robust, durable construction guards against accidental breakage.

  • For use with Quickfit™ bottle heads
  • Borosilicate glass for corrosion free performance
  • Robust construction
TRUSTED_SUSTAINABILITY
Specifications

Specifications

125 mL
Dreschel Gas Washing Bottle
Flat base: 102 mm
1 Pack
Borosilicate Glass
24/29
163 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products