Learn More
Quickfit™ Borosilicate Glass Dreschel Bottle
Manufactured from borosilicate glass for corrosion-free performance. Quickfit™ Borosilicate Glass Dreschel Bottles provide an inexpensive method for washing or drying gases. The robust, durable construction guards against accidental breakage.
Brand: Quickfit MF29/3/500
49.22 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 01
Additional Details : Weight : 0.48600kg
Description
Manufactured from borosilicate glass for corrosion-free performance. Quickfit™ Borosilicate Glass Dreschel Bottles provide an inexpensive method for washing or drying gases. The robust, durable construction guards against accidental breakage.
- For use with Quickfit™ bottle heads
- Borosilicate glass for corrosion free performance
- Robust construction
Specifications
500 mL | |
Dreschel Gas Washing Bottle | |
Flat base: 125 mm | |
1 Pack |
Borosilicate Glass | |
24/29 | |
252 mm |