missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Jacketed Coil Condenser

Complies with DIN 12593. Quickfit™ Borosilicate Glass Jacketed Coil Condenser has an outer water jacket which provides a large cooling surface. Jacket avoids vapour creeping around the coil. Ideal for reflux work.

Brand:  Quickfit CX6/22/SC

203.67 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.31500kg

 View more versions of this product

Product Code. 12000073

  • £363.00 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

  • Complies with DIN 12593
  • Coil condenser has an outer water jacket
  • Coil provides large cooling surface
  • Jacket avoids vapour creeping around the coil
  • Ideal for reflux work
Specifications

Specifications

Overall Length: 360mm
Ideal for reflux work
160 mm
DIN 12593
19/26
Jacketed Coil Condenser
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers