Learn More
Quickfit™ Borosilicate Glass Jacketed Coil Condenser
Complies with DIN 12593. Quickfit™ Borosilicate Glass Jacketed Coil Condenser has an outer water jacket which provides a large cooling surface. Jacket avoids vapour creeping around the coil. Ideal for reflux work.
Brand: Quickfit CX6/05/SC
Code : NEW
Additional Details : Weight : 0.39000kg
Description
- Complies with DIN 12593
- Coil condenser has an outer water jacket
- Coil provides large cooling surface
- Jacket avoids vapour creeping around the coil
- Ideal for reflux work
Specifications
Overall Length: 380mm | |
Ideal for reflux work | |
160 mm | |
DIN 12593 |
34/35 | |
Jacketed Coil Condenser | |
Borosilicate Glass |