missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Light Entrainer Receiver
Determine the water content in a solution with the Dean-Stark pattern apparatus. QuickFit™ borosilicate glass light entrainer receiver.
Brand: Quickfit WE6/23/10T
181.05 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with BS 756
- Dean and Stark pattern receivers for the determination of the water content in petroleum products
- For use with solvent entrainers which are lighter than water
- Borosilicate glass with graduated tube
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
For use with solvent entrainers which are lighter than water | |
Borosilicate Glass | |
BS 756 | |
Light entrainer |
Light Entrainer Receiver with Stopcock | |
10mL | |
10 mL | |
Cone: 24/29, Socket: 19/26 |
Product Suggestions
Customers who viewed this item also viewed
Product information
File size: 3.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Quickfit™ Borosilicate Glass Light Entrainer Receiver > Capacity: 10mL; Graduations: 0.1mL
Spot an opportunity for improvement?Share a Content Correction