missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask

Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.

Brand:  Quickfit FR150/2S

117.75 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : 01

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 10365470

  • £154.80 / Pack of 5
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.

  • Hgh quality Quickfit™ ground glass socket
  • Comprehensive range of 46 flasks from 5mL to 10,000mL
  • Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Specifications

Specifications

ISO 1773, ISO 4797
Borosilicate Glass
Short
Round
150 mL
114 mm
19/26
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers