Learn More
Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
Brand: Quickfit FR1L/3S
60.35 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.60300kg
Description
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
- Hgh quality Quickfit™ ground glass socket
- Comprehensive range of 46 flasks from 5mL to 10,000mL
- Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Specifications
ISO 1773, ISO 4797 | |
Borosilicate Glass | |
Short | |
Round |
1000 mL | |
180 mm | |
24/29 |