missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask

Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.

Brand:  Quickfit FR2L/3S

63.55 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.58050kg

 View more versions of this product

Product Code. 12000663

  • £115.00 / Each
Estimated Shipment: 27-09-2024
to see stock.
Add to basket

Description

Description

Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.

  • Hgh quality Quickfit™ ground glass socket
  • Comprehensive range of 46 flasks from 5mL to 10,000mL
  • Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Specifications

Specifications

ISO 1773, ISO 4797
Borosilicate Glass
Short
Round
2000 mL
240 mm
24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers