Learn More
Quickfit™ Borosilicate Glass Soxhlet Extractor
Conforms to BS 2071. Quickfit™ Borosilicate Glass Soxhlet Extractor removes soluble components or impurities from solids via repeated soaking/siphoning with solvent. A wide choice of extractors is available to accommodate most sizes of sample and thimbles. Accurately formed concentric siphon tube provides reliable performance.
Brand: Quickfit EX5/32
Code : 01
Additional Details : Weight : 0.04000kg
Description
Conforms to BS 2071. Quickfit™ Borosilicate Glass Soxhlet Extractor removes soluble components or impurities from solids via repeated soaking/siphoning with solvent. A wide choice of extractors is available to accommodate most sizes of sample and thimbles. Accurately formed concentric siphon tube provides reliable performance.
- Conforms to BS 2071
- For extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent
- Wide choice of extractors to accommodate most sizes of sample and thimbles
- Accurately formed concentric siphon tube for reliable performance
Specifications
Soxhlet Extractor | |
Pyrex Borosilicate Glass | |
Ideal for extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent | |
24/29 |
20 mL | |
19/26 | |
BS 2071 | |
175 mm |