Learn More
Quickfit™ Borosilicate Glass Soxhlet Extractor
Conforms to BS 2071. Quickfit™ Borosilicate Glass Soxhlet Extractor removes soluble components or impurities from solids via repeated soaking/siphoning with solvent. A wide choice of extractors is available to accommodate most sizes of sample and thimbles. Accurately formed concentric siphon tube provides reliable performance.
Brand: Quickfit EX5/53
113.88 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Conforms to BS 2071. Quickfit™ Borosilicate Glass Soxhlet Extractor removes soluble components or impurities from solids via repeated soaking/siphoning with solvent. A wide choice of extractors is available to accommodate most sizes of sample and thimbles. Accurately formed concentric siphon tube provides reliable performance.
- Conforms to BS 2071
- For extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent
- Wide choice of extractors to accommodate most sizes of sample and thimbles
- Accurately formed concentric siphon tube for reliable performance
Specifications
Soxhlet Extractor | |
Pyrex Borosilicate Glass | |
Ideal for extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent | |
34/35 |
60 mL | |
24/29 | |
BS 2071 | |
205 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.