Learn More
Quickfit™ Three-Neck Round-Bottom Glass Flask
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
Brand: Quickfit FR250/2S/22A
77.86 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.16168kg
Description
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
- Fitted with three Quickfit™ precision-ground sockets
- One vertical centre neck
- Two angled side necks
- Ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
- Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
ISO 383 | |
Borosilicate Glass | |
3 | |
Round |
250 mL | |
128 mm | |
19/26 (Centre), 19/26 (side) |