Learn More
Quickfit™ Three-Neck Round-Bottom Glass Flask
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
Brand: Quickfit FR50/1S/11A
66.85 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.06768kg
Description
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
- Fitted with three Quickfit™ precision-ground sockets
- One vertical centre neck
- Two angled side necks
- Ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
- Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
ISO 383 | |
Borosilicate Glass | |
3 | |
Round |
50 mL | |
89 mm | |
14/23 (Centre), 14/23 (side) |