Learn More
Quickfit™ Three-Neck Round-Bottom Glass Flask
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
Brand: Quickfit FR3L/5S/22A
831.67 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.89000kg
Description
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
- With highest-quality Quickfit™ ground glass socket
- Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
ISO 383 | |
Borosilicate Glass | |
3 | |
Round |
3000 mL | |
249 mm | |
34/35 (Centre), 19/26 (side) |