Learn More
Quickfit™ Borosilicate Glass Vacuum Filter Flask with Screw Thread Connector And Ground Socket
Complies with ISO 6556. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Vacuum Filter Flask with Screw Thread Connector And Ground Socket's heavy walls and bases are designed for vacuum filtration work.
Brand: Quickfit FB500/3SC
142.79 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.96000kg
Description
- Complies with ISO 6556
- Büchner flasks with precision-ground Quickfit™ socket
- Side-arm features a PTFE screwthread connector for the safe attachment of 9mm bore vacuum tubing; Unscrew connector from flask and fit tubing, rescrew connector and tubing to flask
- Heavy walls and bases for vacuum filtration work
Specifications
ISO 6556 | |
Borosilicate Glass | |
PTFE screw thread connector |
500 mL | |
172 mm | |
105 mm |