missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Vacuum Filter Flask with Screw Thread Connector And Ground Socket
Complies with ISO 6556. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Vacuum Filter Flask with Screw Thread Connector And Ground Socket's heavy walls and bases are designed for vacuum filtration work.
£121.00 - £397.00
Specifications
Certifications/Compliance | ISO 6556 |
---|---|
Material | Borosilicate Glass |
Includes | PTFE screw thread connector |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
12483611
|
Quickfit
FB1L/3SC |
1000 mL | 136 mm | 227 mm |
£397.00
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
12559845
|
Quickfit
FB250/3SC |
250 mL | 85 mm | 145 mm |
£121.00
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
12589855
|
Quickfit
FB500/3SC |
500 mL | 105 mm | 172 mm |
£302.00
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
Description
- Complies with ISO 6556
- Büchner flasks with precision-ground Quickfit™ socket
- Side-arm features a PTFE screwthread connector for the safe attachment of 9mm bore vacuum tubing; Unscrew connector from flask and fit tubing, rescrew connector and tubing to flask
- Heavy walls and bases for vacuum filtration work
Specifications
ISO 6556 | |
Borosilicate Glass | |
PTFE screw thread connector |