missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Quickfit™ Glass Key and Stem with Cone
Add liquid to most Quickfit™ flasks and assemblies. Pyrex™ Quickfit™ Glass Key and Stem with Cone includes stopcock with interchangeable glass key.
Brand: Pyrex™ D1/62
Code : NEW
Additional Details : Weight : 0.61000kg
Description
- Complies with ISO 4800
- Funnel stem with ground glass cone for easy incorporation into Quickfit™ flasks and assemblies
- Stopcock has interchangeable glass key
Specifications
1000 mL | |
ISO 4800 | |
Ground glass cone, stopcock with glass key | |
Dropping funnel |
Pyrex Glass, Borosilicate Glass | |
19/26 | |
4.0mm bore |