missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Reaction Vessel Bubbler with Inlet
Ideal for closing reaction mixture from the atmosphere
Brand: Quickfit GB2/29SC
743.95 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09000kg
Description
- With gas inlet to provide continuous flow of inert gas (N2 or Ar) over the reaction
- Complete with detachable plastic hose connection to allow easy and safe attachment to 9mm flexible tubing
- Bubblers have capacity of approx 5mL
Specifications
Reaction Vessel Bubbler | |
Cone Size: 29/32 | |
Ideal for closing reaction mixture from the atmosphere |